Shop All Collets
Techniks
Sealed Coolant Collet, TG100, 17/64 in.
Mfr # 84063-17/64
Zoro # G0387935
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG100
- Range 0.266" to 0.250"
- Coolant Through Yes
- For Use With TG 100 Collet Chuck Series, TG 100 Coolant Ring Series
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 17/64" |
Overall Length | 2-3/8 in |
Max. Body Dia. | 17/64 in |
Head Dia. | 1.3790 in |
Min. Size | 1/4 in |
Details
Item | Collet |
Collet Series | TG100 |
Range | 0.266" to 0.250" |
Coolant Through | Yes |
For Use With | TG 100 Collet Chuck Series, TG 100 Coolant Ring Series |
Coolant Fed | Coolant Through |
Features | Up to 750 PSI Coolant |
Collet Type | TG Coolant |
Measurement System | Fractional Inch |
TIR Max. | 0.0004 in |
Number of Slots | 4 |
Face Shape | Round |
Description
Collet, TG100, Round, Overall Length 2-3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 / M12 Vehicle Charger (48-59-1810)
- WERA Torsion Bit, SAE, 1/4", Hex, 9/64", 1", SS (05071063001)
- SLIDE SLEDGE Slide Hammer w/Pin Driver, 14Lb, 30In (211301)
- DRILL AMERICA 3/32" Quick Change Hex Shank Drill Bit (KFDHEX3/32)
- TECHNIKS Sealed Coolant Collet, TG100, 7/16 in. (84063-7/16)
- TECHNIKS Sealed Coolant Collet, TG100, 15/64 in. (84063-15/64)
- TECHNIKS Tapping Collet, Size 1 Rigid Tap, 0.381in (19/11-4095)
- TECHNIKS Collet Chuck, ER16, 80mm Projection (31376)
- TECHNIKS Tapping Collet, 6mm Shank, ER32 (05592-DIN)
- TECHNIKS Tapping Collet, 0.255 in. Shank, ER32 (05932-255)
- BIG HORN 1/4 Inch Router Collet Replaces Dewalt 326286-04, Bosch 2610906283 & Hitachi 323-293 (19691)
- Techniks Collets, Chucks & Accessories