Shop All Collets
Techniks
Sealed Coolant Collet, TG100, 15/64 in.
Mfr # 84063-15/64
Zoro # G0387941
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG100
- Range 0.234" to 0.219"
- Coolant Through Yes
- For Use With TG 100 Collet Chuck Series, TG 100 Coolant Ring Series
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15/64" |
Max. Body Dia. | 15/64 in |
Head Dia. | 1.3790 in |
Overall Length | 2-3/8 in |
Min. Size | 0.2190 in |
Details
Item | Collet |
Collet Series | TG100 |
Range | 0.234" to 0.219" |
Coolant Through | Yes |
For Use With | TG 100 Collet Chuck Series, TG 100 Coolant Ring Series |
Coolant Fed | Coolant Through |
Face Shape | Round |
Number of Slots | 4 |
Features | Up to 750 PSI Coolant |
TIR Max. | 0.0004 in |
Measurement System | Fractional Inch |
Collet Type | TG Coolant |
Description
Collet, TG100, Round, Overall Length 2-3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock Four Knob, 1/2" Thread Size, 2-1/2" Dia. (GNH7-HEX4P7----)
- RUKO Jig Saw Blade, 3-1/32"X9/32"X.039", PK20 (3238009)
- SHORTY MASTER MINI TOILT PLUNGR 4"" (MPS4)
- WIDIA Spiral Point Tap, Plug, 2 (13256)
- TECHNIKS Sealed Coolant Collet, TG100, 7/16 in. (84063-7/16)
- TECHNIKS Sealed Coolant Collet, TG100, 17/64 in. (84063-17/64)
- TECHNIKS Perske Style Collet, SYOZ25, 1/8 in. (83868-1/8)
- TECHNIKS ER Collet, ER32, 20.0mm (04232-20)
- TECHNIKS Tapping Collet, 0.168 in. Shank, ER25 (05510-168)
- TECHNIKS ER Collet, ER25, 5/8 in. (04225-5/8)
- LYNDEX-NIKKEN Collet, 16C, 3/8in (160-024)
- Techniks Collets