Shop All Toolholder Accessories
Techniks
Retention Knob, 3.34 in. L, 60 deg.
Mfr # 21005-60C
Zoro # G9406686
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Coolant II
- For Use With CAT 50 Tool Holders
- Flange to Angle Length 1.3780 in
- Angle 60 Degrees
- Thread Size 1"-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 21005-60C
- Zoro # G9406686
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Dimensions
Flange to Angle Length | 1.3780 in |
Thread Size | 1"-8 |
Taper Size | CAT50 |
Size | 3.34" |
Length | 3.34" |
Dia. | 1.10" |
Overall Length | 3-11/32 in |
Neck Dia. (In.) | 0.670 |
Neck Dia. | 0.6700 in |
Angle Radius | 60 Degrees |
Knob Outside Dia. | 0.9060 in |
Details
Item | Retention Knob |
Style | Coolant II |
For Use With | CAT 50 Tool Holders |
Angle | 60 Degrees |
Thread | 1-8 |
Standard | ISO |
Series | CAT50 |
Coolant Fed | Coolant Through |
Standards | ISO |
Features | Hardened for Maximum Longevity |
Description
Retention Knob, Taper Size CAT50, Thread Size 1 In.-8, Angle Radius 60 Degrees , Knob Outside Dia. 0.9060 in, Coolant Fed Coolant Through, Features Hardened for Maximum Longevity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX 14" L 2" Cap. Aluminum Aluminum Off-Set Pipe Wrench, 14" (4814)
- DIABLO 2" #2 Phillips Drive Bits (15-Pack) (DPH22P15)
- ALLWAY 2" X-Series Stiff Putty Knife, Nylon Handle (X2S)
- IRWIN Power Bit, SAE, 6" Bit L (IWAF36SQ2)
- TECHNIKS Retention Knob, 3.34 in. L, 45 deg. (21005-45C)
- TECHNIKS Retention Knob, 2.30 in. L, 1.44 in. dia. (21005-C)
- TECHNIKS Hand Wrench, 9.96 in. L (04616)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- TECHNIKS Retention Knob, 1.50 in. L, 0.91 in. dia. (21003-C)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- JACOBS CHUCK 1/4""ADAPT A DRIVE (30248)
- Techniks Toolholder Accessories