Shop All Toolholder Accessories
Techniks
Retention Knob, 23mm, BT50, M24, 45 deg.
Mfr # 17805
Zoro # G1653648
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.905"
- Flange to Angle Length 1.3770 in
- Flange to Knob Length 1.772 in
- Angle 45 Degrees
- Thread Size M24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 17805
- Zoro # G1653648
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.905" |
Flange to Angle Length | 1.3770 in |
Flange to Knob Length | 1.772 in |
Thread Size | M24 |
Taper Size | BT50 |
Neck Dia. | 17.00mm |
Overall Length | 85.00mm |
Shoulder Dia. | 38mm |
Knob Outside Dia. | 0.9050 in |
Angle Radius | 45 Degrees |
Details
Item | Retention Knob |
Angle | 45 Degrees |
Coolant Through | No |
Flange Thickness | 25mm |
Coolant Fed | Non-Coolant Through |
Features | Hardened for Maximum Longevity |
Description
Retention Knob, Taper Size BT50, Thread Size M24, Angle Radius 45 Degrees , Knob Outside Dia. 0.9050 in, Coolant Fed Non-Coolant Through, Features Hardened for Maximum Longevity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Carbide Grout Blade, 1/16 In T, For 3DRN2 (MM501)
- IRWIN TAP & DIE SET 24 PC METRIC HEX (HN26313)
- HALDER SIMPLEX Simplex 100 Sledge Replacement Handle (3244.1)
- MORSE Band Saw Blade, 5 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-5' 0)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- TECHNIKS Hand Wrench, 4.61 in. L (04622)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- TECHNIKS Retention Knob, 15mm, BT40, M16, 45 deg. (17803)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- Techniks Toolholder Accessories