Shop All Toolholder Accessories
Techniks
Retention Knob, 23mm, BT50, 60 deg.
Mfr # 17810
Zoro # G1653611
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.905"
- Flange to Angle Length 1.3770 in
- Flange to Knob Length 1.772 in
- Angle 60 Degrees
- Thread Size M24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 17810
- Zoro # G1653611
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.905" |
Flange to Angle Length | 1.3770 in |
Flange to Knob Length | 1.772 in |
Thread Size | M24 |
Taper Size | BT50 |
Shoulder Dia. | 38mm |
Overall Length | 85.00mm |
Neck Dia. | 17.00mm |
Knob Outside Dia. | 0.9050 in |
Angle Radius | 60 Degrees |
Details
Item | Retention Knob |
Angle | 60 Degrees |
Coolant Through | No |
Flange Thickness | 25mm |
Coolant Fed | Non-Coolant Through |
Features | Hardened for Maximum Longevity |
Description
Retention Knob, Taper Size BT50, Thread Size M24, Angle Radius 60 Degrees , Knob Outside Dia. 0.9050 in, Coolant Fed Non-Coolant Through, Features Hardened for Maximum Longevity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6" Wire Rope Cutter, Center Cut (95 61 150 SBA)
- BETA T-Handle Wrench, Swivel, 5mm (009530150)
- SPOTNAILS 18-Gauge 1/4 In. Narrow Crown Corded Stapler (W1S4840)
- HHIP 3/16" R8 Round Collet (3900-0804)
- TECHNIKS Tool Holder Locking Device, 10.83 in. L (07872)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- TECHNIKS Retention Knob, 0.906 in, CAT50, 1-8, 45 deg (21005-45)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- TECHNIKS Hand Wrench, 9.96 in. L (04616)
- J.W. WINCO GN807-M8-96-B Spindle Assembly Steel (807-M8-96-B)
- Techniks Toolholder Accessories