Shop All Toolholder Accessories
Techniks
Retention Knob, 2.30 in. L, 45 deg.
Mfr # 21005
Zoro # G9406661
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Straight
- For Use With CAT 50 Tool Holders
- Flange to Angle Length 0.7000 in
- Angle 45 Degrees
- Thread Size 1"-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 21005
- Zoro # G9406661
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Dimensions
Flange to Angle Length | 0.7000 in |
Thread Size | 1"-8 |
Taper Size | CAT50 |
Length | 2.30" |
Neck Dia. (In.) | 0.820 |
Overall Length | 2.3 in |
Dia. | 1.44" |
Size | 2.30" |
Neck Dia. | 0.8200 in |
Angle Radius | 45 Degrees |
Knob Outside Dia. | 1.1400 in |
Flange to Beginning of Knob Length | 0.7 in |
Neck Diameter | 0.82 in |
Flange to End of Knob Length | 1 in |
Knob Outside Diameter | 1.14 in |
Description
Retention Knob, Taper Size CAT50, Thread Size 1 In.-8, Angle Radius 45 Degrees , Knob Outside Dia. 1.1400 in, Coolant Fed Non-Coolant Through, Features All Mating Surfaces Precision Ground, Hardened for Maximum Longevity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6807)
- HYDE POINTING KNIFE CLIPPED6"" (02701)
- GROZ Alignment Bar, 54" x 1" (33177)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 6mm Size (88306)
- TECHNIKS Hand Wrench, 4.61 in. L (04622)
- TECHNIKS Retention Knob, 15mm, BT40, M16, 45 deg. (17803)
- TECHNIKS Hand Wrench, 9.96 in. L (04616)
- TECHNIKS Retention Knob, 2.25 in. L, 45 deg. (21003-45)
- TECHNIKS Tool Holder Locking Device, 10.83 in. L (07872)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- TAPMATIC Back Jaw, 0.275 sq. in. to 0.672 sq. in. (50916)
- Techniks Toolholder Accessories