Shop All Toolholder Accessories
Techniks
Retention Knob, 2.25 in. L, 45 deg.
Mfr # 21003-45
Zoro # G9621735
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Straight
- For Use With CAT40 Tool Holders
- Flange to Angle Length 0.9900 in
- Angle 45 Degrees
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 21003-45
- Zoro # G9621735
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Dimensions
Flange to Angle Length | 0.9900 in |
Thread Size | 5/8"-11 |
Taper Size | CAT40 |
Overall Length | 2-1/4 in |
Neck Dia. (In.) | 0.390 |
Size | 2.25" |
Dia. | 0.91" |
Length | 2.25" |
Neck Dia. | 0.3900 in |
Angle Radius | 45 Degrees |
Knob Outside Dia. | 0.5900 in |
Details
Item | Retention Knob |
Style | Straight |
For Use With | CAT40 Tool Holders |
Angle | 45 Degrees |
Series | CAT40 |
Standard | MAS |
Thread | 5/8-11 |
Features | Hardened for Maximum Longevity |
Coolant Fed | Non-Coolant Through |
Standards | MAS |
Description
Retention Knob, Taper Size CAT40, Thread Size 5/8 In.-11, Angle Radius 45 Degrees , Knob Outside Dia. 0.5900 in, Coolant Fed Non-Coolant Through, Features Hardened for Maximum Longevity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip, Mini, D=10-32X10 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A1X10)
- URREA Tool Box, Plastic, Black, 21 in W x 10-3/4 in D x 10-1/2 in H (CPU20)
- DRILL AMERICA 1-1/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F1-1/8)
- AMPG Ruby Contact Point, 4mm, 4-48 (Z6978)
- TECHNIKS Hand Wrench, 9.96 in. L (04616)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- TECHNIKS Tool Holder Locking Device, 8.27 in. L (17870)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- SCHUNK Intermediate Sleeve, 1.77 in. L, 4mm (0207911)
- Techniks Toolholder Accessories