Shop All Toolholder Accessories
Techniks
Retention Knob, 2.25 in. L, 0.91 in. dia.
Mfr # 21003-45C
Zoro # G9621726
original price:
$31.31
26% off
new price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Coolant I
- For Use With CAT40 Tool Holders
- Flange to Angle Length 0.9900 in
- Angle 45 Degrees
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 21003-45C
- Zoro # G9621726
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Dimensions
Flange to Angle Length | 0.9900 in |
Thread Size | 5/8"-11 |
Taper Size | CAT40 |
Dia. | 0.91" |
Length | 2.25" |
Neck Dia. (In.) | 0.390 |
Size | 2.25" |
Overall Length | 2-1/4 in |
Neck Dia. | 0.3900 in |
Knob Outside Dia. | 0.5900 in |
Angle Radius | 45 Degrees |
Details
Item | Retention Knob |
Style | Coolant I |
For Use With | CAT40 Tool Holders |
Angle | 45 Degrees |
Series | CAT40 |
Thread | 5/8-11 |
Standard | ISO |
Coolant Fed | Coolant Through |
Standards | ISO |
Features | Hardened for Maximum Longevity |
Description
Retention Knob, Taper Size CAT40, Thread Size 5/8 In.-11, Angle Radius 45 Degrees , Knob Outside Dia. 0.5900 in, Coolant Fed Coolant Through, Features Hardened for Maximum Longevity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO DE18 Double Ender 1/8 in. Sheet Metal Polished Drill Bit (DE18)
- MILWAUKEE TOOL 3 in. Diamond Ultra Wet Core Bit (48-17-5030)
- WILLIAMS Williams Striking Wrench, 2" (SFH-1812W)
- WILLIAMS Williams Deadblow Hammer, 32 oz. (JHW-32)
- TECHNIKS Retention Knob, 0.906 in, CAT50, 1-8, 45 deg (21005-45)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- TECHNIKS Retention Knob, 3.34 in. L, 45 deg. (21005-45C)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- TECHNIKS Tool Holder Locking Device, 8.27 in. L (17870)
- GS TOOLING R8 JT6 Jacobs Taper Adapter (534466)
- Techniks Toolholder Accessories