Shop All Toolholder Accessories
Techniks
Retention Knob, 15mm, M16, 60 deg.
Mfr # 17808
Zoro # G1653620
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.590"
- Flange to Angle Length 1.1020 in
- Flange to Knob Length 1.378 in
- Angle 60 Degrees
- Thread Size M16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 17808
- Zoro # G1653620
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.590" |
Flange to Angle Length | 1.1020 in |
Flange to Knob Length | 1.378 in |
Thread Size | M16 |
Taper Size | BT40 |
Overall Length | 60.00mm |
Neck Dia. | 10.00mm |
Shoulder Dia. | 23mm |
Knob Outside Dia. | 0.5900 in |
Angle Radius | 60 Degrees |
Details
Item | Retention Knob |
Angle | 60 Degrees |
Coolant Through | No |
Flange Thickness | 17mm |
Coolant Fed | Non-Coolant Through |
Features | Hardened for Maximum Longevity |
Description
Retention Knob, Taper Size BT40, Thread Size M16, Angle Radius 60 Degrees , Knob Outside Dia. 0.5900 in, Coolant Fed Non-Coolant Through, Features Hardened for Maximum Longevity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Glu-Bot Lid And Retaining Ring (GB.LIDRING)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (40148)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305392)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 5/8-18 Nf (98214)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- TECHNIKS Retention Knob, 2.30 in. L, 1.44 in. dia. (21005-C)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- TECHNIKS Retention Knob, 2.25 in. L, 45 deg. (21003-45)
- TECHNIKS Retention Knob, 0.906 in, CAT50, 1-8, 45 deg (21005-45)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG10MDP)
- Techniks Toolholder Accessories