Shop All Toolholder Accessories
Techniks
Retention Knob, 15mm, BT40, M16, 45 deg.
Mfr # 17803
Zoro # G1653666
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.590"
- Flange to Angle Length 1.1020 in
- Flange to Knob Length 1.378 in
- Angle 45 Degrees
- Thread Size M16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 17803
- Zoro # G1653666
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.590" |
Flange to Angle Length | 1.1020 in |
Flange to Knob Length | 1.378 in |
Thread Size | M16 |
Taper Size | BT40 |
Neck Dia. | 10.00mm |
Overall Length | 60.00mm |
Shoulder Dia. | 23mm |
Angle Radius | 45 Degrees |
Knob Outside Dia. | 0.5900 in |
Details
Item | Retention Knob |
Angle | 45 Degrees |
Flange Thickness | 17mm |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Features | Hardened for Maximum Longevity |
Description
Retention Knob, Taper Size BT40, Thread Size M16, Angle Radius 45 Degrees , Knob Outside Dia. 0.5900 in, Coolant Fed Non-Coolant Through, Features Hardened for Maximum Longevity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Control Knob, 1/4" Thread Size, Bushing, Brass Type (1150)
- FISKARS Softgrip Stainless Steel Micro-Tip Snips (399240-1011)
- OSG Spiral Point Tap Plug, 3 Flutes (1111600903)
- ROTHENBERGER Standard Plumbing Jaw Set A1/2 - A2" For Romax 4000 (1000002225)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- TECHNIKS Retention Knob, 0.906 in, CAT50, 1-8, 45 deg (21005-45)
- TECHNIKS Retention Knob, 2.25 in. L, 45 deg. (21003-45)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- Techniks Toolholder Accessories