Shop All Toolholder Accessories
Techniks
Retention Knob, 1.50 in. L, 0.94 in. dia.
Mfr # 21003
Zoro # G9621744
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Straight
- For Use With CAT40 Tool Holders
- Flange to Angle Length 0.4400 in
- Angle 45 Degrees
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 21003
- Zoro # G9621744
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Dimensions
Flange to Angle Length | 0.4400 in |
Thread Size | 5/8"-11 |
Taper Size | CAT40 |
Size | 1.50" |
Length | 1.50" |
Neck Dia. (In.) | 0.490 |
Overall Length | 1.5 in |
Dia. | 0.94" |
Neck Dia. | 0.4900 in |
Angle Radius | 45 Degrees |
Knob Outside Dia. | 0.7400 in |
Knob Outside Diameter | 0.74 in |
Flange to End of Knob Length | 0.64 in |
Neck Diameter | 0.49 in |
Flange to Beginning of Knob Length | 0.44 in |
Description
Retention Knob, Taper Size CAT40, Thread Size 5/8 In.-11, Angle Radius 45 Degrees , Knob Outside Dia. 0.7400 in, Coolant Fed Non-Coolant Through, Features All Mating Surfaces Precision Ground, Hardened for Maximum Longevity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Tapping Collet, Size 2 Rigid Tap, 5/8 in. (31/12-4158)
- MILWAUKEE TOOL 3" Diamond Wet Core Bit (48-17-2030)
- WESTWARD 3/8 in Drive Impact Socket 10 mm Size 6 pt Standard Depth, Black Oxide (4LYT6)
- DRILL AMERICA 3/8"-16 Carbon Steel Taper Hand Tap (DWTT3/8-16)
- TECHNIKS Retention Knob, 3.34 in. L, 45 deg. (21005-45C)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- TECHNIKS Retention Knob, 2.30 in. L, 1.44 in. dia. (21005-C)
- TECHNIKS Retention Knob, 1.50 in. L, 0.91 in. dia. (21003-C)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- TECHNIKS Retention Knob, 0.906 in, CAT50, 1-8, 45 deg (21005-45)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- Techniks Toolholder Accessories