Shop All Toolholder Accessories
Techniks
Retention Knob, 11mm, BT30, M12, 60 deg.
Mfr # 17806
Zoro # G1653639
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.590"
- Flange to Angle Length 0.7080 in
- Flange to Knob Length 0.905 in
- Angle 60 Degrees
- Thread Size M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 17806
- Zoro # G1653639
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.590" |
Flange to Angle Length | 0.7080 in |
Flange to Knob Length | 0.905 in |
Thread Size | M12 |
Taper Size | BT30 |
Shoulder Dia. | 16.5mm |
Overall Length | 43.00mm |
Neck Dia. | 7.00mm |
Knob Outside Dia. | 0.5900 in |
Angle Radius | 60 Degrees |
Details
Item | Retention Knob |
Angle | 60 Degrees |
Coolant Through | No |
Flange Thickness | 12.5mm |
Coolant Fed | Non-Coolant Through |
Features | Hardened for Maximum Longevity |
Description
Retention Knob, Taper Size BT30, Thread Size M12, Angle Radius 60 Degrees , Knob Outside Dia. 0.5900 in, Coolant Fed Non-Coolant Through, Features Hardened for Maximum Longevity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Ball-peen hammer 24oz (24S)
- DRILL AMERICA #15 HSS Split Point Jobber Length Drill Bit, Flute Length: 2-3/16 (D/ASP15)
- TEKTON 13-Tool Combination Wrench Holder (Red) (79369-D)
- SATA Electronic Angle 3/8in Drive Torque Wren (ST96533)
- TECHNIKS Retention Knob, 2.30 in. L, 1.44 in. dia. (21005-C)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- TECHNIKS Retention Knob, 2.25 in. L, 45 deg. (21003-45)
- TECHNIKS Retention Knob, 15mm, BT40, M16, 45 deg. (17803)
- TECHNIKS Retention Knob, 3.34 in. L, 45 deg. (21005-45C)
- TECHNIKS Tool Holder Locking Device, 8.27 in. L (17870)
- PRIME-LINE Channel Balance Accessories, Nylon and Steel Components, FS 100-Top 1 Set (FS 290B)
- Techniks Toolholder Accessories