Shop All Toolholder Accessories
Techniks
Retention Knob, 11mm, BT30, M12, 45 deg.
Mfr # 17801
Zoro # G1653675
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.590"
- Flange to Angle Length 0.7080 in
- Flange to Knob Length 0.905 in
- Angle 45 Degrees
- Thread Size M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 17801
- Zoro # G1653675
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.590" |
Flange to Angle Length | 0.7080 in |
Flange to Knob Length | 0.905 in |
Thread Size | M12 |
Taper Size | BT30 |
Shoulder Dia. | 16.5mm |
Neck Dia. | 7.00mm |
Overall Length | 43.00mm |
Angle Radius | 45 Degrees |
Knob Outside Dia. | 0.5900 in |
Details
Item | Retention Knob |
Angle | 45 Degrees |
Coolant Through | No |
Flange Thickness | 12.5mm |
Coolant Fed | Non-Coolant Through |
Features | Hardened for Maximum Longevity |
Description
Retention Knob, Taper Size BT30, Thread Size M12, Angle Radius 45 Degrees , Knob Outside Dia. 0.5900 in, Coolant Fed Non-Coolant Through, Features Hardened for Maximum Longevity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 1/4" Tip Size, 3 1/4 in Long, 1 1/8 in Short, 10 PK (16116)
- JOHNSON LEVEL & TOOL Laser Level, 150 ft. (40-6240)
- NORTON ABRASIVES Multi Point Tool (66260195014)
- WALTER Shank tool - Threading NTS-SER1616-16 (NTS-SER1616-16)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- TECHNIKS Hand Wrench, 9.96 in. L (04616)
- TECHNIKS Hand Wrench, 4.61 in. L (04622)
- TECHNIKS Retention Knob, 2.30 in. L, 1.44 in. dia. (21005-C)
- TECHNIKS Retention Knob, 15mm, BT40, M16, 45 deg. (17803)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- TECHNIKS Tool Holder Locking Device, 8.27 in. L (17870)
- Techniks Toolholder Accessories