Shop All Toolholder Accessories
Techniks
Retention Knob, 11mm, BT30, 60 deg.
Mfr # 17812
Zoro # G1653605
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.590"
- Flange to Angle Length 0.3140 in
- Flange to Knob Length 0.905 in
- Angle 30 to 90 Degrees
- Thread Size M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 17812
- Zoro # G1653605
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.590" |
Flange to Angle Length | 0.3140 in |
Flange to Knob Length | 0.905 in |
Thread Size | M12 |
Taper Size | BT30 |
Neck Dia. | 7.00mm |
Overall Length | 43.00mm |
Shoulder Dia. | 16.5mm |
Angle Radius | 60 Degrees |
Knob Outside Dia. | 0.5900 in |
Details
Item | Retention Knob |
Angle | 30 to 90 Degrees |
Coolant Through | No |
Flange Thickness | 12.5mm |
Coolant Fed | Non-Coolant Through |
Features | Hardened for Maximum Longevity |
Description
Retention Knob, Taper Size BT30, Thread Size M12, Angle Radius 60 Degrees , Knob Outside Dia. 0.5900 in, Coolant Fed Non-Coolant Through, Features Hardened for Maximum Longevity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 5 Pc (86321)
- CENTURY DRILL & TOOL Impact Screwdriver Bit Phil, 2 3-1/2 in. (66302)
- CLEVELAND Chucking Reamer, 1" Size, HSS, Straight (C27137)
- VEGA Torx 60 Socket Bit x 1 1/2" - 1/2 Sq Dr (338T60SB)
- TECHNIKS Retention Knob, 15mm, BT40, M16, 45 deg. (17803)
- TECHNIKS Retention Knob, 3.34 in. L, 45 deg. (21005-45C)
- TECHNIKS Hand Wrench, 4.61 in. L (04622)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- TECHNIKS Tool Holder Locking Device, 10.83 in. L (07872)
- TECHNIKS Retention Knob, 1.50 in. L, 0.91 in. dia. (21003-C)
- J.W. WINCO Wn717.10-0.312-1/2X13-A-St Spring Plunger (717.10-0.312-1/2X13-A-ST)
- Techniks Toolholder Accessories