Shop All Toolholder Accessories
Techniks
Retention Knob, 1.101 in, CAT50, 1-8, 15 deg
Mfr # 21008-15
Zoro # G0387591
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 1.101"
- Flange to Angle Length 0.9840 in
- Flange to Knob Length 1.338 in
- Angle 15 Degrees
- Thread Size 1"-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 21008-15
- Zoro # G0387591
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Dimensions
Knob Dia. | 1.101" |
Flange to Angle Length | 0.9840 in |
Flange to Knob Length | 1.338 in |
Thread Size | 1"-8 |
Taper Size | CAT50 |
Neck Dia. | 0.8250 in |
Overall Length | 2-41/64 in |
Knob Outside Dia. | 1.1010 in |
Angle Radius | 15 Degrees |
Details
Item | Retention Knob |
Angle | 15 Degrees |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Features | Hardened for Maximum Longevity |
Description
Retention Knob, Taper Size CAT50, Thread Size 1 In.-8, Angle Radius 15 Degrees , Knob Outside Dia. 1.1010 in, Coolant Fed Non-Coolant Through, Features Hardened for Maximum Longevity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTANA BRAND Montana Brand MB-65995 Power Groove Countersink Set (MB-65995)
- METABO HPT ROOF NAILER COIL 1-3/4"" (NV45AB2M)
- MELIN TOOL CO Carbide Countersink, 82 deg., 5/16", Number of Flutes: 6 (C6NC-5/16-82)
- OSG Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes, TiN (2888605)
- TECHNIKS Retention Knob, 1.50 in. L, 0.91 in. dia. (21003-C)
- TECHNIKS Tool Holder Locking Device, 10.83 in. L (07872)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- TECHNIKS Retention Knob, 2.25 in. L, 45 deg. (21003-45)
- TECHNIKS Hand Wrench, 9.96 in. L (04616)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- GS TOOLING 38 Machine Tool Arbor Spacer For 114 Stub Arbors (534588)
- Techniks Toolholder Accessories