Shop All Toolholder Accessories
Techniks
Retention Knob, 0.906 in, CAT50, 1-8, 90 deg
Mfr # 21005-90
Zoro # G0387600
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.906"
- Flange to Angle Length 1.3780 in
- Flange to Knob Length 1.772 in
- Angle 90 Degrees
- Thread Size 1"-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 21005-90
- Zoro # G0387600
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.906" |
Flange to Angle Length | 1.3780 in |
Flange to Knob Length | 1.772 in |
Thread Size | 1"-8 |
Taper Size | CAT50 |
Overall Length | 3-11/32 in |
Shoulder Dia. | 1.102" |
Neck Dia. | 0.6690 in |
Knob Outside Dia. | 0.9060 in |
Angle Radius | 90 Degrees |
Details
Item | Retention Knob |
Angle | 90 Degrees |
Flange Thickness | 0.827 in |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Features | Hardened for Maximum Longevity |
Standards | MAS |
Description
Retention Knob, Taper Size CAT50, Thread Size 1 In.-8, Angle Radius 90 Degrees , Knob Outside Dia. 0.9060 in, Coolant Fed Non-Coolant Through, Features Hardened for Maximum Longevity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 8" Flat Double Cut Bastard File with Ergonomic Handle - Carded (21748HNN)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (4521SV-200)
- DEWALT Cordless Hammer Drill, 20V DC, 1/2" Chuck (DCD805D2)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set, SAE, 10 pcs (19731)
- TECHNIKS Retention Knob, 1.50 in. L, 0.91 in. dia. (21003-C)
- TECHNIKS Tool Holder Locking Device, 10.83 in. L (07872)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- J.W. WINCO GN708.1-M8-68-A-ST Spindle Assembly (708.1-M8-68-A-ST)
- Techniks Toolholder Accessories