Shop All Toolholder Accessories
Techniks
Retention Knob, 0.59 in., CAT40, 60 deg.
Mfr # 21003-60
Zoro # G0387646
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.590"
- Flange to Angle Length 0.9900 in
- Flange to Knob Length 1.266 in
- Angle 60 Degrees
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 21003-60
- Zoro # G0387646
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.590" |
Flange to Angle Length | 0.9900 in |
Flange to Knob Length | 1.266 in |
Thread Size | 5/8"-11 |
Taper Size | CAT40 |
Shoulder Dia. | 0.905" |
Overall Length | 2-1/4 in |
Neck Dia. | 0.3940 in |
Knob Outside Dia. | 0.5900 in |
Angle Radius | 60 Degrees |
Details
Item | Retention Knob |
Angle | 60 Degrees |
Coolant Through | No |
Flange Thickness | 0.512 in |
Coolant Fed | Non-Coolant Through |
Standards | MAS |
Features | Hardened for Maximum Longevity |
Description
Retention Knob, Taper Size CAT40, Thread Size 5/8 In.-11, Angle Radius 60 Degrees , Knob Outside Dia. 0.5900 in, Coolant Fed Non-Coolant Through, Features Hardened for Maximum Longevity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 2-3/4" HSS Bright Jobber Length Drill Bit (6NRX6)
- PALMGREN Pnuematic Hand Tapper, 150 rpm (9680451)
- DEWALT Reciprocating Saw Blade, 12" L, 1" H (DWAR156CT-1)
- CRESCENT NICHOLSON 4-IN-HAND RASP AND FILE (21860NNN)
- TECHNIKS Tool Holder Locking Device, 10.83 in. L (07872)
- TECHNIKS Retention Knob, 15mm, BT40, M16, 45 deg. (17803)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- TECHNIKS Tool Holder Locking Device, 8.27 in. L (17870)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- TECHNIKS Retention Knob, 3.34 in. L, 45 deg. (21005-45C)
- PRIME-LINE Channel Balance Accessories, Nylon and Steel Components, FS 101 Top and FS 153 Bottom 1 Set (FS 293B)
- Techniks Toolholder Accessories