Shop All Toolholder Accessories
Techniks
Retention Knob, 0.59 in., CAT40, 5/8-11 in.
Mfr # 21003-90
Zoro # G0387637
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 0.590"
- Flange to Angle Length 0.9900 in
- Flange to Knob Length 1.266 in
- Angle 90 Degrees
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 21003-90
- Zoro # G0387637
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Dimensions
Knob Dia. | 0.590" |
Flange to Angle Length | 0.9900 in |
Flange to Knob Length | 1.266 in |
Thread Size | 5/8"-11 |
Taper Size | CAT40 |
Neck Dia. | 0.3940 in |
Shoulder Dia. | 0.905" |
Overall Length | 2-1/4 in |
Knob Outside Dia. | 0.5900 in |
Angle Radius | 90 Degrees |
Details
Item | Retention Knob |
Angle | 90 Degrees |
Coolant Through | No |
Flange Thickness | 0.512 in |
Coolant Fed | Non-Coolant Through |
Standards | MAS |
Features | Hardened for Maximum Longevity |
Description
Retention Knob, Taper Size CAT40, Thread Size 5/8 In.-11, Angle Radius 90 Degrees , Knob Outside Dia. 0.5900 in, Coolant Fed Non-Coolant Through, Features Hardened for Maximum Longevity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 1, D= 10-24, D1= 21 mm, Electropolished (K0250.1A0)
- WESTWARD 1/4 in Drive Impact Socket 1/4 in Size 6 pt Standard Depth, Black Oxide (4LXY5)
- DRILL AMERICA 1/8"-1/4" 3Pc. HSS Black & Gold KFD Jobber Length Drill Bit Sample Set (POUKFD3)
- TEKTON 3/8 Inch Drive x 9/32 Inch Deep 6-Point Impact Socket (SID13007)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- TECHNIKS Retention Knob, 2.30 in. L, 1.44 in. dia. (21005-C)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- TECHNIKS Retention Knob, 15mm, BT40, M16, 45 deg. (17803)
- TECHNIKS Hand Wrench, 4.61 in. L (04622)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 1/2" Screw Size, PK3 (TG12MDP)
- Techniks Toolholder Accessories