Shop All Machine Guard Parts
Techniks
Replacement Flange Coolant Plug, 20mm
Mfr # HSA-20-20
Zoro # G2572179
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type End Mill Lock Screw
- Fits Brand All Brands
- For Use With 20mm ID End Mill Holders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # HSA-20-20
- Zoro # G2572179
- Country of Origin Taiwan, Province of China
- Category Machine Guard Parts
Details
Item | Flange Coolant Plug |
Type | End Mill Lock Screw |
Fits Brand | All Brands |
For Use With | 20mm ID End Mill Holders |
Description
Flange Coolant Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN C-Clamp, 3in, PK5 (225103ZR)
- HOMAX Grout Whitner 4.3Oz (9310-6)
- X1 TOOLS 3/4 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 12 Bits by X1 Tools (X1E-CON-BIT-SPA-2075x12)
- MORSE Band Saw Blade, 13 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Matrix II Series (ZWEG083C812MAT-13' 0)
- ZORO SELECT Alloy Steel Taper Tap, 1/2-20 (CCT1060-13)
- GLOBAL INDUSTRIAL Machine Guard Connecting Post, Yellow (800482YL)
- ULTRA-DEX USA Clamp, CL-20 (CL-20)
- ECONOLINE Glove Clamp Set, PK2 (414510)
- ULTRA-DEX USA Shim Seat, ITSN-323 (ITSN-323)
- WIRECRAFTERS Physical Barrier Panel, 4 ft x 5ft, Enamel (45)
- MICRO 100 Torx Screw - (M3.5 X T-15) (16-1030)
- Techniks Machine Guard Parts