Shop All Machine Guard Parts
Techniks
Replacement Flange Coolant Plug, 18mm
Mfr # HSA-18-20
Zoro # G2572188
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type End Mill Lock Screw
- Fits Brand All Brands
- For Use With 18mm ID End Mill Holders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # HSA-18-20
- Zoro # G2572188
- Country of Origin Taiwan, Province of China
- Category Machine Guard Parts
Details
Item | Flange Coolant Plug |
Type | End Mill Lock Screw |
Fits Brand | All Brands |
For Use With | 18mm ID End Mill Holders |
Description
Flange Coolant Plug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Strip, 1/2"-1" Abrasive (38008)
- EKLIND 8 Piece SAE Fold-Up Hex Key Set, 20812 (20812)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H404JQ)
- SUMITOMO Diamond Turning Insert, Diamond, 5, CNMG, 3, Carbide (CNMG543EUX-AC830P)
- GLOBAL INDUSTRIAL Machine Guard Connecting Post, Yellow (800482YL)
- ZORO SELECT Alloy Steel Taper Tap, 4-40 (CCT1060-84)
- ULTRA-DEX USA Shim Seat, ICSN-633 (ICSN-633)
- ECONOLINE Tubing, Red Per Foot (413422)
- ULTRA-DEX USA Shim Seat, ITSN-433 (ITSN-433)
- ECONOLINE Tubing, Black Per Foot (413423)
- MICRO 100 Torx Key - (M2.5-TK-8) (16-1060)
- Techniks Machine Guard Parts