Shop All Machine Chucks
Techniks
Reduction Sleeves, 2.09 in L Overall
Mfr # 84126-12
Zoro # G8683029
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Coolant-Through Cutting Tools
- Coolant Fed Coolant Through
- Overall Length 2.09 in
- Mounting Length 1.93 in
- Features Chucks Provide Up to 5X Tighter Grip on the Shank, High-Precision, Individually Matched Needle Bearings for Smooth and Reliable Operation, Machined Bearing Cage Ensures Accuracy and Gripping Force, Precision Ground for Maximum Accuracy, Special Slotted Design and Reduces Vibration, T.I.R only .0001 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 84126-12
- Zoro # G8683029
- Country of Origin Taiwan, Province of China
- Category Machine Chucks
Dimensions
Overall Length | 2.09 in |
Mounting Length | 1.93 in |
Hole Dia. | 12.00 mm |
Tool Depth | 2.09 in |
Details
Item | Milling Chuck |
For Use With | Coolant-Through Cutting Tools |
Coolant Fed | Coolant Through |
Features | Chucks Provide Up to 5X Tighter Grip on the Shank, High-Precision, Individually Matched Needle Bearings for Smooth and Reliable Operation, Machined Bearing Cage Ensures Accuracy and Gripping Force, Precision Ground for Maximum Accuracy, Special Slotted Design and Reduces Vibration, T.I.R only .0001 In |
Style | Coolant Through |
Description
Milling Chuck, Hole Dia. 12.00 mm, Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Drive Pin Punch Set, 10 Pieces, Steel (62077)
- PROTO 6 5/8 in Proto Needle Nose Plier Plastisol Grip Handle (J220G)
- INTERTOOL 7 pcs Precision Screwdriver Set, Phillips & Slotted (VT08-3347)
- LINK HANDLES Ditch Bank Blade Handle, 40", 4-Hole (65220)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A1SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- MPI 6" Double Rare Earth Round Chuck 140N/cm² holding force (RC-150-REN)
- BISON USA Bison 3-Jaw (2 Piece) SET-TRU Chuck Forged Steel, Plain Back, 6" Fine Adjustable (7-866-0600)
- Techniks Collets, Chucks & Accessories