Shop All Collets
Techniks
Plugged Coolant Collet, ER40, 20.0mm
Mfr # 08340-20.0
Zoro # G0388565
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Range 20.0mm to 19.6mm
- Coolant Through Yes
- For Use With BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 20.0mm |
Min. Size | 20.00mm |
Max. Body Dia. | 20.00mm |
Details
Item | Collet |
Collet Series | ER40 |
Range | 20.0mm to 19.6mm |
Coolant Through | Yes |
For Use With | BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series |
Coolant Fed | Coolant Through |
Measurement System | Metric |
Number of Slots | 4 |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Features | For Coolant up to 750 PSI |
Collet Type | ER Sealed Coolant |
Face Shape | Round |
Description
Collet, ER40, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Centre Conctor, 42 and 52 dia. (TT11C542CCG)
- DRILL AMERICA 1-1/2"-12 3" OD HSS Round Adjustable Die (DWTH3-11212)
- SUPERCUT 150-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (537741)
- KNIPEX 10 in V-Jaw Water Pump Plier Serrated, Plastic Grip (88 01 250 SBA)
- TECHNIKS Double Angle Collet, DA300, 1/8 in. (01630-1/8)
- TECHNIKS ER Collet, ER25, 3/8 in. (04225-3/8)
- TECHNIKS Spring Collet, TG100, 27/32 in. (04010-27/32)
- TECHNIKS Tapping Collet, ER32, 0.437 in. (05570-437)
- TECHNIKS ER Collet, ER16, 3/16 in. (04216-3/16)
- TECHNIKS Tapping Collet, 0.255 in. Shank, ER32 (05808-255)
- TECHNIKS ER Collet, ER32, 3/4 in. (04232-3/4)
- Techniks Collets, Chucks & Accessories