Shop All Collets
Techniks
Plugged Coolant Collet, ER25, 16.0mm
Mfr # 08325-16.0
Zoro # G0389210
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Range 16.0mm to 15.6mm
- Coolant Through Yes
- For Use With BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 16.0mm |
Min. Size | 16.00mm |
Max. Body Dia. | 16.00mm |
Details
Item | Collet |
Collet Series | ER25 |
Range | 16.0mm to 15.6mm |
Coolant Through | Yes |
For Use With | BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series |
Coolant Fed | Coolant Through |
Measurement System | Metric |
Face Shape | Round |
Features | For Coolant up to 750 PSI |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Number of Slots | 4 |
Collet Type | ER Sealed Coolant |
Description
Collet, ER25, Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 3 5/16-18X20 Zinc, Black Satin, Comp: Steel (K0116.3A31X20)
- POWERMATIC Accu-Fence Assembly for PM2000B (2195079B)
- MILWAUKEE TOOL Cable Bit 9/16" x 54" (48-13-8256)
- MILWAUKEE TOOL PACKOUT 2-Shelf Racking Kit (48-22-8480)
- TECHNIKS Tapping Collet, Size 2 Rigid Tap, 5/8 in. (31/12-4158)
- TECHNIKS ER Collet, ER32, 5/16 in. (04232-5/16)
- TECHNIKS Tapping Collet, 0.381 in. Shank, #2 (31/2-4095)
- TECHNIKS Tapping Collet, 0.381 in. Shank, ER16 (05320-381)
- TECHNIKS Dead Nut Accurate Collet, DNA16, 1.75mm (05954-1.75)
- TECHNIKS Spring Collet, TG100, 11/32 in. (04010-11/32)
- LYNDEX-NIKKEN Step Collet, 5C, 2in (550-002)
- Techniks Collets, Chucks & Accessories