Shop All Collets
Techniks
Plugged Coolant Collet, ER16, 04.0mm
Mfr # 08316-04.0
Zoro # G0389825
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Range 4.0mm to 3.6mm
- For Use With BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 4.0mm |
Max. Body Dia. | 4.00mm |
Min. Size | 4.00mm |
Details
Item | Collet |
Collet Series | ER16 |
Range | 4.0mm to 3.6mm |
For Use With | BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Measurement System | Metric |
Face Shape | Round |
Features | For Coolant up to 750 PSI |
Collet Type | ER Sealed Coolant |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Number of Slots | 4 |
Description
Collet, ER16, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Scoop, 125mL, PK100 (H36924-0000)
- CLE-LINE Quick Set Two-Piece Die Assembly 0554 Cle-Line #5 Collet 2-3/4In Outer Diamter w/ Die 1-8UNC (C66811)
- URREA O-Ring for impact socket 1"x1-21/32" (10000R1)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37623)
- TECHNIKS Double Angle Collet, DA180, 1/2 in. (01618-1/2)
- TECHNIKS Spring Collet, ER40, 5/8 in. (04240-5/8)
- TECHNIKS Tapping Collet, 0.367 in. Shank, #1 (19/1-4127)
- TECHNIKS Tapping Collet, 0.168 in. Shank, ER25 (05510-168)
- TECHNIKS Double Angle Collet, DA180, 11/32 in. (01618-11/32)
- TECHNIKS Tapping Collet, 0.141 in. Shank, #1 (19/1-4036)
- LYNDEX-NIKKEN Collet, 5C, 13mmin (520-013)
- Techniks Collets, Chucks & Accessories