Shop All Collets
Techniks
Perske Style Collet, SYOZ25, 3/4 in.
Mfr # 83868-3/4
Zoro # G0508195
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SYOZ25
- Range 0.750" to 0.734"
- For Use With SYOZ Collet Chuck Series
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3/4" |
Max. Body Dia. | 3/4 in |
Overall Length | 52.00mm |
Head Dia. | 35.00mm |
Min. Size | 0.7340 in |
Details
Item | Collet |
Collet Series | SYOZ25 |
Range | 0.750" to 0.734" |
For Use With | SYOZ Collet Chuck Series |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Number of Slots | 6 |
Measurement System | Fractional Inch |
Collet Type | Perske |
Material - Machining | High Speed Steel |
Face Shape | Round |
TIR Max. | 0.0004 in |
Description
Collet, SYOZ25, Round, Overall Length 52.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Belt, Tool Belt, Brown, Polypropylene (5225)
- CHAMPION CUTTING TOOL 1/2in CT605 Carbide Tipped Die Drill, 118 Degree Point, Straight Flute, Champion (CHA CT605-1/2)
- MITEE-BITE PRODUCTS Fxture Clamp, ID Xpnsion#4, 1/2-13, 1-1/2in (31250)
- BIG HORN Panic Stop Switch (18805)
- TECHNIKS Perske Style Collet, SYOZ25, 3/8 in. (83868-3/8)
- TECHNIKS Perske Style Collet, SYOZ25, 1/4 in. (83868-1/4)
- TECHNIKS Perske Style Collet, SYOZ25, 1/8 in. (83868-1/8)
- TECHNIKS Tapping Collet, 10mm Shank, ER32 (05606-DIN)
- TECHNIKS Tapping Collet, 0.255 in. Shank, ER32 (05808-255)
- TECHNIKS ER Collet, ER32, 3/32 in. (04232-3/32)
- GS TOOLING 3/32" TG100 Collets (334425N)
- Techniks Collets