Shop All Collets
Techniks
Perske Style Collet, SYOZ25, 3/16 in.
Mfr # 83868-3/16
Zoro # G0508201
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SYOZ25
- Range 0.188" to 0.172"
- Coolant Through Yes
- For Use With SYOZ Collet Chuck Series
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3/16" |
Max. Body Dia. | 3/16 in |
Overall Length | 52.00mm |
Head Dia. | 35.00mm |
Min. Size | 0.1720 in |
Details
Item | Collet |
Collet Series | SYOZ25 |
Range | 0.188" to 0.172" |
Coolant Through | Yes |
For Use With | SYOZ Collet Chuck Series |
Coolant Fed | Coolant Through |
TIR Max. | 0.0004 in |
Face Shape | Round |
Collet Type | Perske |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Number of Slots | 6 |
Description
Collet, SYOZ25, Round, Overall Length 52.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Metric Feeler Gauge, 20mm (017080020)
- DRILL AMERICA 5/8" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO5/8)
- DRILL AMERICA 7.75mm HSS Jobber Length Drill Bit (DWDMM7.75)
- WOODOWL Deep Cut Utility Auger 24" x 7/8" (01011)
- TECHNIKS Perske Style Collet, SYOZ25, 1/2 in. (83868-1/2)
- TECHNIKS Perske Style Collet, SYOZ25, 3/8 in. (83868-3/8)
- TECHNIKS Perske Style Collet, SYOZ25, 7/8 in. (83868-7/8)
- TECHNIKS Internal Drawbar Collet, SlimFIT 6, 1/4in (18743-1/4)
- TECHNIKS ER Collet, ER16, 1/4 in. (04216-1/4)
- TECHNIKS Tapping Collet, 6mm Shank, ER32 (05592-DIN)
- TECHNIKS Tapping Collet, 0.318 in. Shank, #1 (19/1-4079)
- Techniks Collets, Chucks & Accessories