Shop All Collets
Techniks
Perske Style Collet, SYOZ25, 1/8 in.
Mfr # 83868-1/8
Zoro # G0508256
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series SYOZ25
- Range 0.125" to 0.109"
- Coolant Through Yes
- For Use With SYOZ Collet Chuck Series
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/8" |
Max. Body Dia. | 1/8 in |
Overall Length | 52.00mm |
Min. Size | 0.1090 in |
Head Dia. | 35.00mm |
Details
Item | Collet |
Collet Series | SYOZ25 |
Range | 0.125" to 0.109" |
Coolant Through | Yes |
For Use With | SYOZ Collet Chuck Series |
Coolant Fed | Coolant Through |
TIR Max. | 0.0004 in |
Face Shape | Round |
Material - Machining | High Speed Steel |
Collet Type | Perske |
Number of Slots | 6 |
Measurement System | Fractional Inch |
Description
Collet, SYOZ25, Round, Overall Length 52.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RDX 1/4 BRIGHT FINISH 118° POINT HIGH SPEED STEEL JOBBER DRILL (X300A 1/4)
- DEWALT Hollow Bit, 3/8 in, 0.375, Fractional In (DWA54038)
- WESTWARD 4-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus (22UW10)
- VERMONT GAGE Pin Gage, Minus, 0.018 In, Black (911201800)
- TECHNIKS Perske Style Collet, SYOZ25, 3/4 in. (83868-3/4)
- TECHNIKS Perske Style Collet, SYOZ25, 3/16 in. (83868-3/16)
- TECHNIKS Perske Style Collet, SYOZ25, 1/2 in. (83868-1/2)
- TECHNIKS Double Angle Collet, DA180, 11/32 in. (01618-11/32)
- TECHNIKS ER Collet, ER20, 1/8 in. (04220-1/8)
- TECHNIKS Spring Collet, TG150, 1-1/4 in. (04011-1-1/4)
- LYNDEX-NIKKEN Torque Control Tap Collet, #1, #12 Tap Sz (T05-012)
- Techniks Collets, Chucks & Accessories