Shop All Collets
Techniks
Perske Style Collet, SYOZ25, 1/4 in.
Mfr # 83868-1/4
Zoro # G0508265
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series SYOZ25
- Range 0.250" to 0.234"
- Coolant Through Yes
- For Use With SYOZ Collet Chuck Series
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/4" |
Min. Size | 0.2340 in |
Max. Body Dia. | 1/4 in |
Head Dia. | 35.00mm |
Overall Length | 52.00mm |
Details
Item | Collet |
Collet Series | SYOZ25 |
Range | 0.250" to 0.234" |
Coolant Through | Yes |
For Use With | SYOZ Collet Chuck Series |
Coolant Fed | Coolant Through |
Number of Slots | 6 |
Face Shape | Round |
TIR Max. | 0.0004 in |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Collet Type | Perske |
Description
Collet, SYOZ25, Round, Overall Length 52.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw, Bi-Metal, 1 in. (29VU04)
- STABILA Plate Level, Aluminum, 6 to 10 ft L, 3 Vial (35610)
- CEDARBERG Snap-Loc Systems ™ 1/4 System 1/8 Nozzle Pac of 4 (8425-15)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 1/2 in Size, Standard Socket, Black Phosphate (49-66-6106)
- TECHNIKS Perske Style Collet, SYOZ25, 1/2 in. (83868-1/2)
- TECHNIKS Perske Style Collet, SYOZ25, 3/4 in. (83868-3/4)
- TECHNIKS Perske Style Collet, SYOZ25, 3/16 in. (83868-3/16)
- TECHNIKS Coolant Collet, ER20, 6.0mm (04544-06)
- TECHNIKS Tapping Collet, 0.255 in. Shank, #1 (19/11-4063)
- TECHNIKS ER Collet, ER16, 1/4 in. (04216-1/4)
- TECHNIKS Spring Collet, ER32, 17mm (04232-17)
- Techniks Collets