Shop All Collets
Techniks
Perske Style Collet, SYOZ20/EOC12, 3/8 in.
Mfr # 83512-3/8
Zoro # G0508439
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series SYOZ20/EOC12
- Range 0.375" to 0.359"
- For Use With EOC Collet Chuck Series, SYOZ Collet Chuck Series
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3/8" |
Max. Body Dia. | 3/8 in |
Head Dia. | 20.00mm |
Overall Length | 34.00mm |
Min. Size | 0.3590 in |
Details
Item | Collet |
Collet Series | SYOZ20/EOC12 |
Range | 0.375" to 0.359" |
For Use With | EOC Collet Chuck Series, SYOZ Collet Chuck Series |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Measurement System | Fractional Inch |
TIR Max. | 0.0004 in |
Face Shape | Round |
Collet Type | Perske |
Material - Machining | High Speed Steel |
Number of Slots | 6 |
Description
Collet, SYOZ20/EOC12, Round, Overall Length 34.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLETCHER-TERRY Glass Cutter Black 4"L (01-122)
- CHICAGO-LATROBE 135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC #40 (42110)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986305)
- CHAMPION CUTTING TOOL CHAMPION HS BRUTE COUNTERSINK 1 FLUTE (XL801-3/8X82)
- TECHNIKS ER Collet, ER11, 1/8 in. (04211-1/8)
- TECHNIKS Internal Drawbar Collet, SlimFIT 6, 1/8in (18743-1/8)
- TECHNIKS Perske Style Collet, SYOZ25, 1/8 in. (83868-1/8)
- TECHNIKS ER Collet, ER16, 1/4 in. (04216-1/4)
- TECHNIKS Double Angle Collet, DA180, 1/8 in. (01618-1/8)
- TECHNIKS Collet Chuck, ER16, 6 in. Projection (22231)
- HHIP 1/16 To 1-1/16" By 32Nds 33 Piece 5C Collet Set (3900-0014)
- Techniks Collets, Chucks & Accessories