Shop All Collets
Techniks
Perske Style Collet, SYOZ20/EOC12, 1/2 in.
Mfr # 83512-1/2
Zoro # G0508481
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SYOZ20/EOC12
- Range 0.500" to 0.484"
- Coolant Through Yes
- For Use With EOC Collet Chuck Series, SYOZ Collet Chuck Series
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1/2" |
Min. Size | 0.4840 in |
Head Dia. | 20.00mm |
Overall Length | 34.00mm |
Max. Body Dia. | 1/2 in |
Details
Item | Collet |
Collet Series | SYOZ20/EOC12 |
Range | 0.500" to 0.484" |
Coolant Through | Yes |
For Use With | EOC Collet Chuck Series, SYOZ Collet Chuck Series |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Face Shape | Round |
TIR Max. | 0.0004 in |
Collet Type | Perske |
Measurement System | Fractional Inch |
Number of Slots | 6 |
Description
Collet, SYOZ20/EOC12, Round, Overall Length 34.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" 6 pt SAE Socket, 6 Points (45026)
- DREMEL Cutting and Carving Bits, 35,000 RPM (115HP)
- VEGA Impact Socket, 1/2 Sq Dr 18 mm 12pt (31803-D)
- RIDGID Retrieving Auger, 2-9/16 In., Steel (T-407)
- TECHNIKS Perske Style Collet, SYOZ20/EOC12, 5/16 in (83512-5/16)
- TECHNIKS Perske Style Collet, SYOZ20/EOC12, 1/4 in. (83512-1/4)
- TECHNIKS Perske Style Collet, SYOZ20/EOC12, 1/8 in. (83512-1/8)
- TECHNIKS Perske Style Collet, SYOZ25, 1/4 in. (83868-1/4)
- TECHNIKS Coolant Collet, ER16, 6.0mm (04543-06)
- TECHNIKS TG 100 16mm Collet (04010-16)
- TECHNIKS Spring Collet, TG100, 13/64 in. (04010-13/64)
- Techniks Collets