Shop All Collet Accessories
Techniks
Mini Nut, ER20
Mfr # 23120
Zoro # G0513950
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Type Mini
- Size ER20M
- For Use With ER Mini Nut Holders
- Overall Length 19.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 23120
- Zoro # G0513950
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | ER20M |
Overall Length | 19.5 mm |
Thread Size | M24 |
Outside Diameter | 28 mm |
Details
Item | Collet Nut |
Collet Series | ER20 |
Type | Mini |
For Use With | ER Mini Nut Holders |
Thread Pitch | 1 mm |
Features | Balanced to 10,000 rpm at G2.5, For Minimum Nose Outside Diameter Applications, PowerCOAT for 75% More Holding Power |
For Collet Series | ER20 |
Product Type | Collet Nut |
Compatible Collet Wrench | 04623 |
Compatible Collet Series | ER20 |
Compatible Manufacturer Model Number | 04881, 04892, 04894, 04897, 16313, 16314, 16318, 16329, 16330, 16332, 22360, 22362, 22368, 22370, 31284 |
Collet Chuck Nut Type | Mini |
Torque - Maximum | 22 ft-lb |
Balanced to RPM | 10,000 RPM |
Description
Collet Nut, Thread Size M24, ER20, Mini, Balanced to 10,000 rpm at G2.5, For Minimum Nose Outside Diameter Applications, PowerCOAT for 75 Percent More Holding Power, 1 mm, ER Mini Nut Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT128CY)
- ZORO SELECT Chipping Hammer With Spring Steel Handle (19N781)
- OSG HSS End Mill, 3/4in.dia., 3in.Cut L (5453100)
- OLFA 18mm Solid Blade, 10PK (9009)
- TECHNIKS Ultra High Speed Nut, ER20 (46120)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- TECHNIKS Collet Chuck, Straight, ER32, 1.496in, Steel (04788)
- TECHNIKS Hex Hand Wrench, ER11/DNA11 (04608)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- TECHNIKS Ultra High Speed Nut, ER25 (46125)
- Techniks Collets, Chucks & Accessories