Shop All Collet Accessories
Techniks
Mini Nut, ER16
Mfr # 23116
Zoro # G0513969
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Size ER16M
- Type Mini
- For Use With ER Mini Nut Holders
- For Collet Series ER16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 23116
- Zoro # G0513969
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | ER16M |
Thread Size | M19 |
Details
Item | Collet Nut |
Collet Series | ER16 |
Type | Mini |
For Use With | ER Mini Nut Holders |
For Collet Series | ER16 |
Features | Balanced to 10,000 rpm at G2.5, For Minimum Nose Outside Diameter Applications, PowerCOAT for 75% More Holding Power |
Thread Pitch | 1.00mm |
Description
Collet Nut, Thread Size M19, ER16, Mini, Balanced to 10,000 rpm at G2.5, For Minimum Nose Outside Diameter Applications, PowerCOAT for 75 Percent More Holding Power, 1.00mm, ER Mini Nut Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 7/8 in. (JSCV28T)
- IRWIN TINNER SNIPS 12-3/4""20GA (22012)
- ERGODYNE Cold Shrink Tool Trap, 1-1/4 to 1-3/4 In. (3724)
- WESTWARD Combination Wrench, 1", SAE, 12 pt. (54RY88)
- TECHNIKS Tool Holder Set, ER32, ER16 (TP-C40)
- TECHNIKS Collet Chuck, HSK63F, ER40, 4.921in, Steel (30005)
- TECHNIKS Wooden Collet Holding Tray, ER40, Holds 24 (04294)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 (SK10-5AC)
- Techniks Collet Accessories