Shop All Collet Accessories
Techniks
Mini Nut, ER11
Mfr # 23111
Zoro # G0513978
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER11
- Size ER11M
- Type Mini
- For Use With ER Mini Nut Holders
- Thread Pitch 0.75mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 23111
- Zoro # G0513978
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | ER11M |
Thread Size | M13 |
Details
Item | Collet Nut |
Collet Series | ER11 |
Type | Mini |
For Use With | ER Mini Nut Holders |
Thread Pitch | 0.75mm |
Features | Balanced to 10,000 rpm at G2.5, For Minimum Nose Outside Diameter Applications, PowerCOAT for 75% More Holding Power |
For Collet Series | ER11 |
Description
Collet Nut, Thread Size M13, ER11, Mini, Balanced to 10,000 rpm at G2.5, For Minimum Nose Outside Diameter Applications, PowerCOAT for 75 Percent More Holding Power, 0.75mm, ER Mini Nut Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.375in (111237500)
- LEATHERMAN Bit Driver Extender, 1/4" Hex, 3 1/4" (931009)
- OSG Spiral Point Tap, Plug, 2 Flutes (7002600)
- KESON Keson Industries G100 100 Ft. Chalk Line Reel (6978761)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- Techniks Collet Accessories