Shop All Collet Accessories
Techniks
Mini Nut, DNA16
Mfr # 2016-2000
Zoro # G0509455
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DNA16
- Size DNA16M
- Type Mini
- For Use With DNA Collets
- Thread Size M19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 2016-2000
- Zoro # G0509455
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | DNA16M |
Thread Size | M19 |
Details
Item | Collet Nut |
Collet Series | DNA16 |
Type | Mini |
For Use With | DNA Collets |
For Collet Series | DNA16 |
Features | PowerCOAT for 75% More Holding Power |
Description
Collet Nut, Thread Size M19, DNA16, Mini, PowerCOAT for 75 Percent More Holding Power, DNA Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 1/4"-20, Bottoming, TiN, 0 Flutes (1400126305)
- GREENLEE Blade, Cutting (ESG50ES)
- MILWAUKEE TOOL Pivot Shoe Assembly (45-16-0495)
- TEKTON 3/8 Inch Drive Long Hex and Torx Bit Socket Set, 31-Piece (1/8-3/8 in., 3-10 mm, T10-T60) (SHB91900)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- TECHNIKS Collet Chuck, V-Flange, CAT40, ER16, 4.000in (22227)
- STM 5C Spin Index (326110)
- Techniks Collets, Chucks & Accessories