Shop All Collet Accessories
Techniks
Mini Coolant Nut, ER20
Mfr # 23620
Zoro # G0513926
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Size ER20M
- Type Mini Coolant
- For Use With ER Mini Nut Holders
- For Collet Series ER20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 23620
- Zoro # G0513926
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | ER20M |
Thread Size | M24 |
Details
Item | Collet Nut |
Collet Series | ER20 |
Type | Mini Coolant |
For Use With | ER Mini Nut Holders |
For Collet Series | ER20 |
Features | Balanced to 10,000 rpm at G2.5, For Minimum Nose Outside Diameter Applications, PowerCOAT for 75% More Holding Power |
Thread Pitch | 1.00mm |
Description
Collet Nut, Thread Size M24, ER20, Mini Coolant, Balanced to 10,000 rpm at G2.5, For Minimum Nose Outside Diameter Applications, PowerCOAT for 75 Percent More Holding Power, 1.00mm, ER Mini Nut Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Utility Knife, Metal 4 in L (STHT10424)
- MILWAUKEE TOOL #2 Step Drill Bit, 3/16" - 1/2" by 1/16" (48-89-9202)
- GREENLEE Insulated Slotted Screwdriver 3/16 in Round (0153-22-INS)
- KLEIN TOOLS Ratcheting Box Wrench 3/8 x 7/16-Inch (68201)
- TECHNIKS Ultra High Speed Nut, ER20 (46120)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- TECHNIKS Extended Reach 16 Coolant Nut, ER16 (41616)
- TECHNIKS Ultra High Speed Nut, ER25 (46125)
- TECHNIKS Wrenches and Set Up, M24 Thread Sz, Black (04623)
- LYNDEX-NIKKEN Slim Chuck Nut - Non-Coolant (SKN-16B)
- Techniks Collet Accessories