Shop All Collet Accessories
Techniks
Mini Coolant Nut, ER16
Mfr # 23616
Zoro # G0513935
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Type Mini Coolant
- Size ER16M
- For Use With ER Mini Nut Holders
- Features Balanced to 10,000 rpm at G2.5, For Minimum Nose Outside Diameter Applications, PowerCOAT for 75% More Holding Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 23616
- Zoro # G0513935
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | ER16M |
Thread Size | M19 |
Details
Item | Collet Nut |
Collet Series | ER16 |
Type | Mini Coolant |
For Use With | ER Mini Nut Holders |
Features | Balanced to 10,000 rpm at G2.5, For Minimum Nose Outside Diameter Applications, PowerCOAT for 75% More Holding Power |
For Collet Series | ER16 |
Thread Pitch | 1.00mm |
Description
Collet Nut, Thread Size M19, ER16, Mini Coolant, Balanced to 10,000 rpm at G2.5, For Minimum Nose Outside Diameter Applications, PowerCOAT for 75 Percent More Holding Power, 1.00mm, ER Mini Nut Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1935" (953CO10SS)
- DRILL AMERICA 2"-11-1/2 NPS 4" OD HSS Round Adjustable Pipe Die (DWTH4-2NPS)
- URREA 1/2" Drive 12-Point Socket 19MM (5419M)
- INSIZE Protractor, 3-3/8" L, Stainless steel (2372-360)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- TECHNIKS Collet Chuck, HSK63F, ER40, 4.921in, Steel (30005)
- TECHNIKS Collet Chuck, ER25, 37mm Projection (04782)
- HHIP 5C Horizontal & Vertical Collet Indexer (3900-1607)
- Techniks Collet Accessories