Shop All Machine Chucks
Techniks
Magnetic Chuck, 12.2" L, 11.8" W, 480V
Mfr # EEPM-3030W-480
Zoro # G7662151
product price: $3,932.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,932.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # EEPM-3030W-480
- Zoro # G7662151
- Country of Origin Taiwan, Province of China
- Category Machine Chucks
Details
Item | Magnetic Chuck |
Description
Magnetic Chuck
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Ball Peen Hammer, 12 oz. (63312)
- WESTWARD Safety Knife, Self-Retracting, Safety Recessed, General Purpose, Zinc (1YJD2)
- PROTO 3/4 in Drive Impact Socket 1 3/8 in Size, Standard Socket, black oxide (J07522T)
- CHICAGO PNEUMATIC 13/32" Stroke Air Needle Scaler 2400 bpm (B18MV)
- MPI 12" Double Rare Earth Round Chuck 140N/cm² holding force (RC-300-REN)
- H & H INDUSTRIAL PRODUCTS 6" Standard Pole Round Magnetic Chuck (3402-0821)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDSSQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A1SQ)
- GATOR CHUCKS Pre-Mach Steel Adapter w/L00 Mount:10" PO PS Series Lathe Chucks (GA FM-250/L00)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S1)
- Techniks Collets, Chucks & Accessories