Shop All Hydraulic Chucks
Techniks
Hydraulic Chuck, CAT40
Mfr # 154100
Zoro # G8342418
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, DIN 6499, ISO
- Coolant Fed Coolant Through
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
- Overall Length 46.00mm
- For Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 154100
- Zoro # G8342418
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 46.00mm |
Shank Dia. | 1.0" |
Nose Dia. | 2.2440" |
Taper Size | CAT40 |
Max. Body Dia. | 41.00mm |
Size Increments | 0.13mm |
Max. Bore Dia. | 10.00mm |
Clamping Hole Length | 25.00mm |
Description
Hydraulic Chuck, Taper Size CAT40, Projection 3.5040 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Digital Caliper, 24 In (799AZ-24/600)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 1.28mm (112101280)
- COBRA TOOLS CABLE Replacment 3/8""X75' (90440)
- S & W MANUFACTURING Knurled Knob, Ream, Ns Screw, 5/8", 3" dia. (WHRT-052)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Shrink Fit Tool Holder, U3, CV40 (HSK63AHC08150M)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- Techniks Milling & Drilling Toolholders