Shop All Hydraulic Chucks
Techniks
Hydraulic Chuck, 12 mm Shank dia
Mfr # 154012
Zoro # G8342314
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Features Accurate Cutting at Extended Lengths, Extended Length Hydraulic Holders
- Standards ANSI, DIN 6499, ISO
- Overall Length 40.00mm
- Collet Series ER32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 154012
- Zoro # G8342314
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 40.00mm |
Taper Size | CAT40 |
Nose Dia. | 32mm |
Shank Dia. | 12mm |
Max. Body Dia. | 33.00mm |
Size Increments | 0.13mm |
Max. Bore Dia. | 8.00mm |
Clamping Hole Length | 22.00mm |
Description
Hydraulic Chuck, Taper Size CAT40, Projection 80.50mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 12 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1200S-12)
- MALCO 2-5/8" C-RHEX Reversible Magnetic Hex Drivers (5/16 & 3/8") (MSHLC1)
- MICRO 100 Carbide End Mill, 1/4 In, Cut 1/2 In, 3 FLT (SEM-250-03X)
- DIABLO 1"x10"x12" Red Granite Carbide Hammer Drill Bit (DMARG1210)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON HC REDUCER 1/2" OD TO 1/8" ID (50HC0125)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- ERICKSON Shrink Fit Tool Holder, U3, CV50 (HSK63AHC20150M)
- YG-1 TOOL CO Hydraulic Chuck (Power E Hydro) (WK103PE)
- ERICKSON Shrink Fit Tool Holder, U3, CV40 (HSK63AHC08150M)
- Techniks Milling & Drilling Toolholders