Shop All Hydraulic Chucks
Techniks
HYDRAULIC CH'K SLIM LINE
Mfr # CV50HCSLT025787
Zoro # G8345988
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.3390 in
- Features Accurate Cutting at Extended Lengths, End Axial Adjustment, Extended Length Hydraulic Holders
- Coolant Fed Coolant Through
- Standards ANSI B5.50
- Balanced to RPM 25000 rpm;G 6.3@15000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # CV50HCSLT025787
- Zoro # G8345988
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 1.3390 in |
Shank Dia. | 3/4 in, 6.35 mm |
Mounting Length | 1.6540";27.00mm |
Tool Depth | 27.00mm |
Taper Size | CV50;HSK63F |
Hole Dia. | 3/4 in; 6.35 mm |
Nose Dia. | 1.6540 in; 13.80 mm |
Details
Features | Accurate Cutting at Extended Lengths, End Axial Adjustment, Extended Length Hydraulic Holders |
Item | Hydraulic Chuck |
Coolant Fed | Coolant Through |
Standards | ANSI B5.50 |
Balanced to RPM | 25000 rpm;G 6.3@15000 rpm |
ANSI Number | CV50HCSLT025787 |
Style | Slim Line |
Shank Type - Machining | Weldon Flat |
For Use With | CAT50 Shank Tools;Hydraulic Tools |
Projection | 200.00 mm; 3.3460 in |
Description
Hydraulic Chuck, Shank Type - Machining Weldon Flat, Hole Dia. 3/4 in; 6.35 mm, CV50;HSK63F, Shank Dia. 3/4 in, 6.35 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Diamond Tipped Low Profile T10 Torx Screwdriver (78937)
- ABC HAMMERS 5.5 lb. Polyurethane Dead Blow Hammer - Overall Length 20.00" (ABC7DB)
- DRILL AMERICA 1-1/4" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-1/4)
- WESTWARD 1/2 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YU63)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CV40HCSL062669)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- YG-1 TOOL CO Hydraulic Chuck (Power E Hydro) (WK103PE)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- Techniks Milling & Drilling Toolholders