Shop All Hydraulic Chucks
Techniks
HYDRAULIC CH'K SLIM LINE
Mfr # CV50HCSL20M787
Zoro # G8346030
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI B5.50
- Features Accurate Cutting at Extended Lengths, End Axial Adjustment, Extended Length Hydraulic Holders
- Coolant Fed Coolant Through
- Overall Length 1.3390 in
- Style Slim Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # CV50HCSL20M787
- Zoro # G8346030
- Country of Origin Korea, Republic of
- Category Hydraulic Chucks
Dimensions
Overall Length | 1.3390 in |
Tool Depth | 41.00mm |
Shank Dia. | 1.0 in, 20.00 mm |
Nose Dia. | 2.2440 in; 27.50 mm |
Hole Dia. | 1.0 in; 20.00 mm |
Mounting Length | 1.5750";41.00mm |
Taper Size | CV50;HSK63F |
Details
Standards | ANSI B5.50 |
Features | Accurate Cutting at Extended Lengths, End Axial Adjustment, Extended Length Hydraulic Holders |
Coolant Fed | Coolant Through |
Item | Hydraulic Chuck |
Style | Slim Line |
ANSI Number | CV50HCSL20M787 |
Shank Type - Machining | Weldon Flat |
For Use With | CV50 Shank Tools;Hydraulic Tools |
Projection | 200.00 mm; 4.7240 in |
Balanced to RPM | 25000 rpm;G 6.3@15000 rpm |
Description
Hydraulic Chuck, Shank Type - Machining Weldon Flat, Hole Dia. 1.0 in; 20.00 mm, CV50;HSK63F, Shank Dia. 1.0 in, 20.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (53YT12)
- ZORO SELECT Lifting Retrieving Magnet, 100 lb. Pull (07541)
- HANSEN Universal Wrench Rack (5300)
- PROTO 1/2 in Drive, 13/16 in 12 pt SAE Socket, 12 Points (J7426)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- Techniks Hydraulic Chucks