Shop All Collet Chucks
Techniks
HSK80A ER COLLET CHUCK
Mfr # HSK80AER16100M
Zoro # G1944246
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK80
- Collet Series ER16
- Min. Collet Capacity 0.0200"
- Max. Collet Capacity 0.4100"
- Projection 100.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # HSK80AER16100M
- Zoro # G1944246
- Country of Origin Taiwan, Province of China
- Category Collet Chucks
Dimensions
Taper Size | HSK80 |
Nut Dia. | 32.00mm |
Bore Depth | 32.00mm |
Details
Item | Collet Chuck |
Collet Series | ER16 |
Min. Collet Capacity | 0.0200" |
Max. Collet Capacity | 0.4100" |
Projection | 100.00mm |
Coolant Fed | Coolant Through |
Number of Coolant Holes | 2 |
ANSI Code | HSK80AER16100M |
For Shank Type | Cylindrical |
Features | Grip 2:1 |
Application | Drilling |
Standards | DIN 6499 |
Shank Type - Machining | Cylindrical |
Description
Collet Chuck, Taper Size HSK80, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.4100 In., Projection 100.00mm, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS M14 x 2 D7 4 Flt. Taper Metric Hand Tap (027772AS)
- DRILL AMERICA 3/32" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F3/32)
- STANLEY General Purpose Cabinet Slotted Screwdriver 1/8 in Round (66-116-A)
- GUARDAIR PalmJet Extension, Straight, Steel, 12" (GA44E12S)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 3in (06032-3)
- TECHNIKS Collet Hold Extension, ER8,124mm (04889)
- TECHNIKS Straight Shank Collet Chuck Extsn, ER20 (04836-2.5)
- TECHNIKS Collet Hold Extension, ER25,149mm (04898)
- TECHNIKS Collet Hold Extension, ER20,220mm (04881)
- TECHNIKS Collet (84063-10)
- JET 6-Piece R-8 Collet Set 1/8 (650132)
- Techniks Collet Chucks