Shop All Machine Chucks
Techniks
HSK63A x 3/4" Milling Chuck - 4
Mfr # 33252G
Zoro # G8340424
product price: $720.99
/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 4.72"
- Standards Techniks Certified
- Bore Depth 2.01"
- Overall Length 6.70"
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 33252G
- Zoro # G8340424
- Country of Origin Taiwan, Province of China
- Category Machine Chucks
Dimensions
Bore Depth | 2.01" |
Overall Length | 6.70" |
Taper Size | CAT50 |
Nose Dia. | 2.22" |
Hole Dia. | 0.75" |
Details
Item | Milling Chuck |
Projection | 4.72" |
Standards | Techniks Certified |
Coolant Fed | Coolant Through |
Features | Grips Shank Up To 5X Tighter Than ER 40 Holders, Prevents Overtightening |
Description
Milling Chuck, Taper Size CAT50, Hole Dia. 0.75 In., Nose Dia. 2.22 In., Projection 4.72 In., Coolant Fed Coolant Through, Bore Depth 2.01 In., Features Grips Shank Up To 5X Tighter Than ER 40 Holders, Prevents Overtightening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG2031RK)
- PROTO Combination Wrench, Metric, 28mm Head Sz (J1228MASD)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Double (236-001080)
- GREENLEE Switch-Rocker S-P Moment-On (86265)
- STM TNut For 250mm Kitagawa Lathe Chucks (494085)
- BISON USA Bison 3-Jaw (2 Piece) SET-TRU Chuck Forged Steel, Plain Back, 5" Fine Adjustable (7-866-0500)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- BISON USA Bison 3-Jaw (2 Piece) Scroll Chuck Semi-Steel Body, Camlock D, 8" D1-4 (7-803-0834)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S1)
- H & H INDUSTRIAL PRODUCTS Harlingen 5" 3-Jaw Lathe Chuck Plain Back (9712-1107)
- Techniks Machine Chucks