Shop All Tapping Heads
Techniks
HSK63A Rigid Tap Holder x Size 1
Mfr # 21480/H63A
Zoro # G8327620
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Quick-Change Style, Taper Ground to AT3 Accuracy or Better, Techniks Certified
- Material - Machining Carbon Steel
- Overall Length 31.50mm
- Coolant Fed Coolant Through
- For Collet Type ANSI Tap Collet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 21480/H63A
- Zoro # G8327620
- Country of Origin Italy
- Category Tapping Heads
Dimensions
Overall Length | 31.50mm |
Shank Dia. | 1 31/100 in |
Taper Size | H63A |
Mounting Size | H63A |
Shank Length | 2 5/16 in |
Outside Diameter - Maximum | 1 57/64 in |
Shank Diameter | 3/4 in |
Shank Taper Size | HSK63A |
Details
Item | Tapping Head |
Features | Quick-Change Style, Taper Ground to AT3 Accuracy or Better, Techniks Certified |
Material - Machining | Carbon Steel |
Coolant Fed | Coolant Through |
For Collet Type | ANSI Tap Collet |
Max. Tap Capacity | 9/16" |
For Shank Type | Taper |
Min. Tap Capacity | Not Rated |
Shank Type - Machining | Taper |
Reversible | No |
Quick Change | Yes |
For Machine Type | Horizontal Milling Machines |
Shank Type | Taper |
Description
HSK63A Rigid Tap Holder x Size 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPINGER R78818A BMT55, Drilling and milling head, angular, left hand right hand collet chuck, ER25A (7.073.280)
- STANLEY Demolition Bars, Universal Wrecking Tool (55-119)
- RIDGID Fitting, Grease (46860)
- BOSCH 3-1/2 In. 3/4 In. Drive 8-Point Wheel Bearing Locknut Socket (1911)
- TECHNIKS Tapping Head (32600/INC1-1/2)
- TAPMATIC Tapping Head, Steel, 3.15 Body Dia. (116033)
- TAPMATIC Tapping Head, Steel, 2.46 Body Dia. (11887)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11462)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11450)
- ERICKSON Chuck, St Shank Tap Wf1 M/1" Solid Hldr (SS100STRC1146)
- TAPMATIC Stop Arm, For Mfr. No. 30X (50332)
- Techniks Tapping Heads