Shop All Machine Chucks
Techniks
HSK100A x 3/4" Milling Chuck - 4.72
Mfr # 33256G
Zoro # G8342847
product price: $723.99
/ea
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 4.72"
- Bore Depth 2.65"
- Nose Dia. 2.79"
- Standards Techniks Certified
- Overall Length 6.70"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 33256G
- Zoro # G8342847
- Country of Origin Taiwan, Province of China
- Category Machine Chucks
Dimensions
Bore Depth | 2.65" |
Nose Dia. | 2.79" |
Overall Length | 6.70" |
Taper Size | CAT50 |
Hole Dia. | 1.25" |
Details
Item | Milling Chuck |
Projection | 4.72" |
Standards | Techniks Certified |
Coolant Fed | Coolant Through |
Features | Grips Shank Up To 5X Tighter Than ER 40 Holders, Prevents Overtightening |
Description
Milling Chuck, Taper Size CAT50, Hole Dia. 1.25 In., Nose Dia. 2.79 In., Projection 4.72 In., Coolant Fed Coolant Through, Bore Depth 2.65 In., Features Grips Shank Up To 5X Tighter Than ER 40 Holders, Prevents Overtightening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 4" L x Metal Cutting Reciprocating Saw Blade (DS0414BF5)
- VEGA Hex T-Handle, 6 in x 5/32 (LTH5326)
- PARAGON DIAMOND TOOLS 6'' x .090 x 7/8-5/8 Segmented Small Diameter Diamond Blades (MP12S-GP6)
- KLEIN TOOLS 9 in 2000(TM) Linemans Plier High Leverage w/ Wire Crimper, Steel (J2000-9NECR)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS1)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4SQ)
- H & H INDUSTRIAL PRODUCTS 100mm Super Rapid Indexer With 3-Jaw Chuck (3906-2414)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- BISON USA Bison 3-Jaw (2 Piece) SET-TRU Chuck Forged Steel, Plain Back, 6" Fine Adjustable (7-866-0600)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S2)
- Techniks Collets, Chucks & Accessories