Shop All Tapping Heads
Techniks
HSK100A Rigid Tap Holder x Size 2
Mfr # 21680/H100A
Zoro # G8327130
product price: $974.99
/ea
Free Shipping & Returns
$974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Quick-Change Style, Taper Ground to AT3 Accuracy or Better, Techniks Certified
- Material - Machining Carbon Steel
- Overall Length 40.00mm
- Coolant Fed Coolant Through
- Reversible No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 21680/H100A
- Zoro # G8327130
- Country of Origin Italy
- Category Tapping Heads
Dimensions
Overall Length | 40.00mm |
Shank Dia. | 1 97/100 in |
Taper Size | H100A |
Mounting Size | H100A |
Shank Length | 3 55/64 in |
Outside Diameter - Maximum | 2 61/64 in |
Shank Diameter | 1 7/32 in |
Shank Taper Size | HSK100A |
Details
Item | Tapping Head |
Features | Quick-Change Style, Taper Ground to AT3 Accuracy or Better, Techniks Certified |
Material - Machining | Carbon Steel |
Coolant Fed | Coolant Through |
Reversible | No |
For Shank Type | Taper |
For Machine Type | Horizontal Milling Machines |
For Collet Type | ANSI Tap Collet |
Min. Tap Capacity | 5/16" |
Shank Type - Machining | Taper |
Max. Tap Capacity | 7/8" |
Quick Change | Yes |
Shank Type | Taper |
Description
HSK100A Rigid Tap Holder x Size 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/32" 6 pt SAE Socket, 6 Points (41907)
- DIABLO DIABLO SWBLD 14""X1""X108T (D14108N)
- IRWIN HSS Step Drill Bit 7/8in. (10311ZR)
- WILLIAMS Bahco 2in. Wavy Blade For 650 & 665 Scraper (850-1)
- TECHNIKS Tapping Head (32600/INC1-1/2)
- HHIP #0-1/4" JT6 Self Reversing Tapping Head 2 & 3 MT Shanks & 2 Collets (3900-1250)
- TAPMATIC Tapping Head, Steel, 2.46 Body Dia. (11803)
- TAPMATIC Tapping Head, Steel, 2.46 Body Dia. (11887)
- TAPMATIC Tapping Attachment, SFT10, #2-#10-32 (4110111)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11406)
- TAPMATIC Stop Arm, For Mfr. No. 30X (50332)
- Techniks Tapping Heads