Shop All Collet Accessories
Techniks
Holder, ER32
Mfr # TE-22HN
Zoro # G0508028
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Collet Series ER32
- Size ER32
- For Use With CAT40 SuperRIGID ER Tool Holders
- Features PowerCOAT for 75% More Holding Power
- For Collet Series ER32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # TE-22HN
- Zoro # G0508028
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | ER32 |
Details
Item | Collet Nut |
Collet Series | ER32 |
Type | Hex |
For Use With | CAT40 SuperRIGID ER Tool Holders |
Features | PowerCOAT for 75% More Holding Power |
For Collet Series | ER32 |
Description
Collet Nut, ER32, Hex, PowerCOAT for 75 Percent More Holding Power, CAT40 SuperRIGID ER Tool Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 1/2 in. dia. (63134127108)
- X1 TOOLS 3/4 Wide x 10 Long Flat SDS Chisel 1 Chisel by X1 Tools (X1E-CON-SDS-CHI-1060x1)
- KO-KEN Socket 20mm Surface 65mm 3/8 Sq. Drive (3310M-20)
- VEGA Torq-Set 8 Power Bit x 2 (150TS08)
- TECHNIKS Ultra High Speed Nut, ER20 (46120)
- TECHNIKS Wooden Collet Holding Tray, ER16, Holds 10 (04286)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- TECHNIKS High Speed Mini Nut, ER11, Mini (41111)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- MICRO 100 ER Collets - ER Collet Nuts ER08 MINI COLLET NUT (CMR08-SW)
- Techniks Collets, Chucks & Accessories