Shop All Collet Accessories
Techniks
High Speed Mini Nut, ER8
Mfr # 33108
Zoro # G0513810
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER8
- Type High Speed Mini
- Size ER8
- For Use With ER Mini Nut Holders
- Thread Pitch 0.75mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 33108
- Zoro # G0513810
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | ER8 |
Thread Size | M10 |
Details
Item | Collet Nut |
Collet Series | ER8 |
Type | High Speed Mini |
For Use With | ER Mini Nut Holders |
Thread Pitch | 0.75mm |
For Collet Series | ER8 |
Features | Balanced to 20,000 rpm at G2.5, For Minimum Nose Outside Diameter Applications, PowerCOAT for 75% More Holding Power |
Description
Collet Nut, Thread Size M10, ER8, High Speed Mini, Balanced to 20,000 rpm at G2.5, For Minimum Nose Outside Diameter Applications, PowerCOAT for 75 Percent More Holding Power, 0.75mm, ER Mini Nut Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Square End Magnesium Bull Float Blad, 10 (CC861-01)
- M.A. FORD Twister Hi-Roc Drill, 3.00Mm (20011810)
- BETA Combination Wrench, Long, 19mm (000420519)
- DYNAMIC Tools 46MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025046)
- TECHNIKS Collet Chuck, V-Flange, CAT40, ER16, 4.000in (22227)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- AMPG Adjustable Stop For 5C Chuck Back (Z9553)
- Techniks Collets, Chucks & Accessories