Shop All Collet Accessories
Techniks
High Speed Mini Nut, ER20, Mini
Mfr # 41120
Zoro # G0513768
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Type High Speed Mini
- Size ER20
- For Use With ER Mini Nut Holders
- Thread Pitch 1.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 41120
- Zoro # G0513768
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | ER20 |
Thread Size | M25 |
Details
Item | Collet Nut |
Collet Series | ER20 |
Type | High Speed Mini |
For Use With | ER Mini Nut Holders |
Thread Pitch | 1.00mm |
Features | Balanced to 25,000 rpm, Better Rigidity and T.I.R., PowerCOAT for 75% More Holding Power |
For Collet Series | ER20 |
Description
Collet Nut, Thread Size M25, ER20, High Speed Mini, Balanced to 25,000 rpm, Better Rigidity and T.I.R., PowerCOAT for 75 Percent More Holding Power, 1.00mm, ER Mini Nut Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed with 14ft and 10ft Aluminum Boards (TVSA-T + TSB10-E + TSB14-E)
- MILWAUKEE TOOL 100 Ft Steel Open Reel Long Tape Measure (48-22-5201)
- SUNEX Tools 14-Piece 1/4 in. Drive Deep Metric Magnetic Impact Socket Set (1831)
- EKLIND 5 Piece Metric Fold-Up Hex Key Set (21151)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- TECHNIKS Collet Chuck, ER20,105mm Projection (16265)
- TECHNIKS Collet Chuck, ER40, 80mm Projection (16115)
- TECHNIKS Wrenches and Set Up, M24 Thread Sz, Black (04623)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- TECHNIKS High Speed Mini Nut, ER11, Mini (41111)
- HHIP 55-63mm ER-40 Spanner Hook Wrench For ER Chuck Nut (3900-0596)
- Techniks Collet Accessories