Shop All Collet Accessories
Techniks
High Speed Mini Nut, ER20
Mfr # 33120
Zoro # G0513795
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Type High Speed Mini
- Size ER20
- For Use With ER Mini Nut Holders
- Overall Length 19.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 33120
- Zoro # G0513795
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | ER20 |
Overall Length | 19.5 mm |
Thread Size | M24 |
Outside Diameter | 28 mm |
Details
Item | Collet Nut |
Collet Series | ER20 |
Type | High Speed Mini |
For Use With | ER Mini Nut Holders |
For Collet Series | ER20 |
Features | Balanced to 20,000 rpm at G2.5, For Minimum Nose Outside Diameter Applications, PowerCOAT for 75% More Holding Power |
Thread Pitch | 1 mm |
Product Type | Collet Nut |
Torque - Maximum | 22 ft-lb |
Collet Chuck Nut Type | High Speed Mini |
Compatible Collet Wrench | 04623 |
Compatible Collet Series | ER20 |
Balanced to RPM | 25,000 RPM |
Description
Collet Nut, Thread Size M24, ER20, High Speed Mini, Balanced to 20,000 rpm at G2.5, For Minimum Nose Outside Diameter Applications, PowerCOAT for 75 Percent More Holding Power, 1 mm, ER Mini Nut Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 2-11/16" (DHS2687)
- INSIZE Rigid Rule, 6" L, Satin Chrome, 4R Type (7126-6)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-20 and 7 Drill (95403)
- KRAFT TOOL Joint Touch-Up Roller, Sanded Face, 3/8" (CC568)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- TECHNIKS Extended Reach 16 Coolant Nut, ER16 (41616)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK16, Project 150mm UP (CAT40-SK10-90UP)
- Techniks Collets, Chucks & Accessories